EYE-GLOVE Two-Lens Type Safety Goggle

Sebelum PPN:
Rp2.099.900 - Rp3.699.900
Spesifikasi
Lens ColorClear
Lens Thickness (mm)1.5
ContentFiber bag
Frame MaterialsPlastic(TR-90)
Lens MaterialPolycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Super elastic resin TR-90 excellent in lightness and impact resistance is used for the frame.
-The nose pad designed to cover the entire face not only increases fit feeling but also minimizes impact with the shock absorber effect.
-Fiber bag
Warning
-Submission of a prescription for glasses issued by an ophthalmologist is always required when ordering a prescription lens set.

Ulasan Produk

Tidak ada ulasan