KOKUYO Hemp String (For Hobby) White Color

Sebelum PPN:
Rp159.900 - Rp399.900
Spesifikasi
Thickness (mm)Diameter 2 mm
Winding TypeCheese winding
MaterialJute 100%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable, supple and natural texture, it is also a hemp for the hobby which is also ideal for making miscellaneous goods and gift wrapping. String thickness / diameter 2 mm. Color / natural white. Material / Jute 100% Jute. Winding method / cheese winding
Warning
* Because of natural materials, there are adherence of foreign matter (fragments of leather etc.), variation of coloration, fallout of fibers. Also, there are some errors in the length and weight of the display. Please note that it may cause color fading if it hits direct sunlight * .  * Because it contains processing oil on processing, please be aware that depending on what you touch, it may cause oil stains. * Because fibers are easy to fall out, please avoid washing.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait