KOKUYO Cutter Knife Standard Type (Pisau Cutter)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp25.900
Spesifikasi
Blade Width (mm)9
Outside Width Dimension (mm)14
Compatible Replacement BladeHA-S150-5, HA-100B, C, SN
Overall Length (mm)135
Materials (Blade)Carbon steel
MaterialHolder: R-ABS, snapper: ABS, slider: R-POM

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a front change type, it is easy to replace the blade simply by inserting it in and out from the tip. With lock function to firmly fix the blade. Kaiseki made domestic blade used

Ulasan Produk