KOKUYO Laser Pointer (Green) (Pen Type, Zoom)

Sebelum PPN:
Rp5.099.900
Spesifikasi
MaterialBody, cap part: aluminum alloy, button: rubber
Luminous BodySemiconductor pumped solid state laser
Battery Life<When using alkaline dry batteries> About 4 hours continuous use (at about 25 degrees Celsius environment)
Beam Diameter<Point Minimum to Maximum> About 5 to 20 mm (when the distance is 3 m)
Lighting SystemLit only while pushing the laser button
AccessoriesTwo AAA alkaline batteries (for trial use)
Beam Distance (m)200 (Point size: minimum, at night use)
LaserGreen light
Laser Wavelength (nm)532
Shaft Diameter x Shaft Length (mm)13 x 170
Weight (g)64 (including batteries)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Irradiating size changes Zoom function / By turning the tip, you can adjust the irradiation size to about 5 to 20 mm (when the distance is 3 m), so you can make a more readable presentation. Adopt green light that looks bright from afar. Consideration was given so that the visibility of the laser beam improved regardless of personal difference in color vision. It can also irradiate objects 200 m ahead at maximum output 1 mW (class 2). It also demonstrates its power in wide venues and classrooms. Conforms to Consumer Products Safety Act.Lights only while pressing the laser button Energize function, you can use with confidence.

Ulasan Produk

Tidak ada ulasan