KOKUYO Handbag Safe Dial With A4

Sebelum PPN:
Rp4.299.900 - Rp4.499.900
Spesifikasi
Innerside Height (mm)78
SizeA4
MaterialBody: Steel plate (Baked paint), Body case, Tray, Front panel: ABS
Inside Dimension Width (mm)318
Outside Dimension/Depth (mm)285
Inside Dimension Depth (mm)228
Locking methodCylinder lock, Dial lock
Outer Height (mm)150
Width (mm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted a tray with a very convenient coin counter. Since there are notches in every 10 sheets in the counter part, we do not have to count the number of coins. It is a secure cylinder lock type that can be locked with a key.  * When you forget the dial number, please be sure to order through the dealer you purchased. Even if you contact us directly, we can not answer for theft prevention. * As errors may occur due to deformation, wear, etc. of each coin, please use the scale of the coin counter as a guide.
Peringatan
1. Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli.
2. Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number, warna dan informasi mengenai produk.
3. Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda.
4. Untuk area Jabodetabek produk dikirim dalam bentuk terinstall, untuk Luar Jabodetabek produk dikirim dalam bentuk belum terinstall.
5. Harga yang tercantum di website adalah harga lantai dasar, jika naik lantai akan di kenakan biaya tambahan per lantai.
Warning
* When you forget the dial number, please be sure to order through the dealer you purchased. Even if you contact us directly, we can not answer for theft prevention. * As errors may occur due to deformation, wear, etc. of each coin, please use the scale of the coin counter as a guide.  * Please note that manufacturers direct shipping products require separate expenses if redistribution arrangements occur due to customer's convenience. We can not accept cancellation after your order. In case of cancellation without cancellation, please understand beforehand that we may request "cancellation fee" at a later date.

Ulasan Produk

Tidak ada ulasan