KOKUYO Key Hanger

Sebelum PPN:
Rp189.900
Spesifikasi
Number of Storage8 pieces
MaterialR-ABS
Outer Dimensions (Width x Depth x Height)(mm)258 x 21 x 31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is type exclusively for key box and key panel which can be attached according to key size and number. It is a hook shape that keeps the key holder firmly, and it also suppresses the fall of the key at the time of movement.
Warning
* The key holder is not included.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait