KOKUYO Lakban Kain (Solasi / Selotip)

Sebelum PPN:
Rp169.900
Spesifikasi
Tape Width (mm)50
MaterialBase material: polyethylene, pressure sensitive adhesive: acrylic type
Tape Length (m)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a translucent type, it can stick beautifully without hiding the characters on the pasting surface. You can easily cut by hand. It can be superimposed, it is hard to slip, letters can be written. Ideal for sealing cardboard and easy packaging at home.

Ulasan Produk

Tidak ada ulasan