KOKUYO Tape Cutter Calcut 2 Series

Sebelum PPN:
Rp649.900
Spesifikasi
Green Purchasing LawConform
Weight (kg)1.7
Colorblack
MaterialBody: steel, reel: R-ABS, blade holder, holder: ABS, holder cover: PC
Outer Height (mm)96
Outside Dimension/Depth (mm)200
Tape TypeLarge winding, small winding dual use
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two types of tapes can be used in a space-saving manner, such as store tapes and transparent tapes that put their name into the store, or masking tapes and transparent tapes. You can cut the tape with a light force of about 1/2 with Kalkat's own special processing blade. (Compared to our company). The cutting edge of the cut tape is straight and beautiful. You can easily replace the blade, so you can patronize it for a long time. Blades are difficult to stick glue tape, design is designed to last a long time. The PP tape which was hard to cut with the conventional tape cutter is also firmly cut and economical. We adopt a new mechanism reel which makes it easy to set the tape straight against the reel. The reel is designed to correspond to both large and small winding tape. Tape of large winding tape can be used up to 24 mm in width and phi 114 mm in outer diameter. Tapes with a width of 19 mm and outer diameter phi 60 mm can be used for small winding tape.
Warning
* Tapes are sold separately.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait