KOKUYO Tape Cutter (Calcut) Handy Type Small Volume

Sebelum PPN:
Rp99.900 - Rp129.900
Spesifikasi
MaterialBody, cover: R-ABS, blade: stainless steel, attached tape / substrate: cellophane, adhesive: acrylic type
CompatibleSmall winding
Adapter Tape External Diameter (phi mm)52
AccessoriesOne small cellophane tape (15 mm wide x 10 m long)
Adapter Tape Width (mm)18
Green Purchasing LawConform

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cut the tape with a light force of about 1/2 with Kalkat's own special processing blade. (Manufacturer ratio). Special processing blades are designed to prevent injury. Apart from cellophane tape, PP tape and masking tape etc are also cut well. Blades are difficult to stick glue tape, design is designed to last a long time. The cutting edge of the cut tape is straight and beautiful. Odori only

Ulasan Produk

Tidak ada ulasan