KOKUYO Tape Cutter Calcut (Dispenser Isolasi)

Sebelum PPN:
Rp299.900 - Rp329.900
Spesifikasi
CompatibleLarge winding, small winding dual use
Green Purchasing LawConform
Adapter Tape External Diameter (phi mm)(Large winding) 110, (small winding) 60
Material(Body) R - ABS, (Bottom plate, Reel, Blade holder) ABS, (Holder cover) PC
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)66 x 186 x 106
Adapter Tape Width (mm)(Large winding) 24, (small winding) 19
Weight (kg)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cut the tape with a light force of about 1/2 with Kalkat's own special processing blade. (Manufacturer ratio). The cutting edge of the cut tape is straight and beautiful. You can easily replace the blade, so you can patronize it for a long time. Blades are difficult to stick glue tape, design is designed to last a long time. We adopt a new mechanism reel which makes it easy to set the tape straight against the reel. A recess is provided in the body that makes it easy to carry.
Warning
* Tapes are sold separately.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait