KOKUYO Scissor 2 Way (Hakoake) (Titanium, Glueless Blade) (Gunting)

Sebelum PPN:
Rp299.900
Spesifikasi
Overall Length (mm)177
Blade Length (mm)65
Width (mm)72
Plate Thickness (mm)1.5
Material (Ring)Elastomer
Blade TypeTitanium, gluulesses
Colorblack
Material (Handle)ABS
Material (Switches Part)POM
Materials (Blade)stainless
Materials (cap)PP
Mode2 (Hakoake, scissors)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When opening tags and cardboard etc., when unpacking tags and straps, switching to two modes will unpack the work.  . You can unpack the corrugated cardboard box with the scissors blade closed. The amount of blades at the time of HAKO AKE MODE is 1mm at maximum and it is difficult to damage the contents with the blade. . Even if you cut the tape with "3D glueless structure" which minimized the contacting part inside the scissors blade, it is less sticky.
Warning
* Glueless structure and pursuit of glue sticking is a manufacturer's original blade design.

Ulasan Produk

Tidak ada ulasan