KOKUYO Scissor Aerofit Superior Gruellece (Gunting)

Sebelum PPN:
Rp239.900
Spesifikasi
Blade TypeGluuless
Outside Width Dimension (mm)81
Paper QualityRecycled material compounding ratio: Handle part: R-ABS 45%, ring part: regenerated elastomer 20%
Blade Length (mm)87
Overall Length (mm)225
Green Purchasing LawConform
MaterialBlade part: stainless steel, handle part: R-ABS, ring part: regenerated elastomer
Plate Thickness (mm)2.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to cut cardboard at a stretch, long thick blade design. Deep insert structure sharply cuts to the cutting edge. An air cushion handle with a finger rest, which holds firmly and makes hands hard to hurt. Smooth opening and closing mechanism, light and smooth sharpness continues. Adhesive tape is hardly stuck to the blade even if cutting tape, adopt "Glueless blade" which is about 10 times longer than the conventional fluorine coat sharpness. Total length 225 mm / blade width 87 mm

Ulasan Produk

Tidak ada ulasan