Spesifikasi
| External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) | 27 x 87 x 53 |
|---|---|
| Binding Opening Dimensions (mm) | 5 x 6.5 |
| Filing Capacity | About 5 copy sheets (PPC paper) |
| Material | (Main body, lever) R - PC, (binding position check window) PC, (lever reinforced) steel, (blade) stainless steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compact body that sticks to palm-sized compact type / ease of use, making five bindings possible. . Light and smooth operation feeling / The burden of binding paper with a newly designed blade was reduced by about 20%. (When you set 5 sheets) . Bidding method 2 Way / Luggage can be held naturally Easily graspable lever shape can be touched with either "hand grip" or "thumb push binding". . I adopted an arrow blade which is difficult to slip out when binding it. . Do not need needle replenishment because you can slide paper without using needles / because you can use paper without using needles. Also, there is no need to sort out the stapled paper when disposing it, there is no worry that the needle will get mixed in other things. . You can see the position of the binding hole / Since the confirmation window is attached, you can close the paper while confirming the position of the binding hole. .It can be stuck at either the corner or the side / Since it is the same type as 1 place, you can freely choose both the angle stitch and the side stitch. There are convenient marks on the corner staple. . Easy removal of paper scraps / binding position confirmation Since the window is an opening and closing type, paper scraps and paper dust such as misfashing can be easily taken out. . With a strap hole / There is a hole for a convenient strap when carrying it.
Warning
* There is no holding power equivalent to a stapler that uses a needle. . * The staple number display is the numerical value when using copy paper (PPC paper 64 g / m 2 sup>). . * When opening the paper, a hole will be drilled. . * Depending on the type of paper, the amount of binding may be reduced or it may not be fixed. Also, please note that holding force may become weak. (Thermal paper, thin paper such as photocopying slips, soft paper) . * It can not be used for anything other than paper, such as film, with adhesive. . * Please be sure to try it with unnecessary paper. . * Do not pinch the edges of the paper or the same place twice. . * Binding Position Check Do not use the camera in a state where the window is not completely closed or in a disengaged state.


















































































































































%20(Compact%20Alpha)/m0P103013792-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
