KOKUYO Magnet Box

Sebelum PPN:
Rp76.900
Spesifikasi
Green Purchasing LawConform
Outside Dimension/Depth (mm)58
Paper QualityRecycled material compounding ratio / upper lid: R-PS 90%, bottom: R-PS 100%
MaterialTop cover, bottom: R-PS
ColorBlue
Outer Height (mm)55
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the action of a powerful magnet, the Zem Clip is constantly held in the outlet part, so you can take it out quickly anytime.  .Since the main body is a cube, it can be used with confidence so that it will not collapse even on the desk. . Zem Clip (small) 50G (about 208) entered.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait