KOKUYO Papan Jalan Shitajiki Leap to Learn

Sebelum PPN:
Rp36.900
Spesifikasi
Dimensions Vertical (mm)250
External Width (mm)180
SizeB5
MaterialR-PP
Thickness (mm)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A large and easy-to-read scale attached to the two sides can be used as a ruler. By attaching a graduation starting from the right side, it made it easier for left-handed people. Convenient simple clip that can be used as a clipboard because it is difficult to shift even if it is carried in a notebook. I added a guide marker that will be a guide when writing on blank paper, every 5 CM.

Ulasan Produk

Tidak ada ulasan