KOKUYO Plastic Eraser (Rissarret) (Penghapus)

Sebelum PPN:
Rp12.900
Spesifikasi
Length (mm)44
MaterialBody: styrene elastomer resin, paper roll: waste paper pulp blending
Outside Width Dimension (mm)19
Paper QualityRecycled material compounding ratio / paper roll: Recycled paper pulp blending ratio 100%
Thickness (mm)10.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
We use styrene based elastomer resin with low environmental burden as the base, recycled paper is used for paper roll. The eraser gathers together and sticks to the eraser. Just pinch it with your fingers and throw it away, you can clean it without polluting the desk or floor. For pencil
Warning
* Because there are things that stick to other things, please put in this case after using. Please keep out of reach of children * .

Ulasan Produk

Tidak ada ulasan