KOKUYO Pencil Sharp Type S (Hanging Puck)

Sebelum PPN:
Rp50.900 - Rp58.900
Spesifikasi
Grip TypeTip hexagon, rubber
Dimensions (Shaft Diameter Φ x Total Length) (mm)10.5 x 143
External Dimensions (Width x Length) (mm)50 x 197
MaterialShaft: PC, grip: elastomer, clip: ABS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a thick mechanical pencil, it is hard to break and the writing comfort like a pencil will last. The 0.7 mm core is hard to break and a bit thick is suitable for writing notes. 0.9 mm, 1.3 mm, the core is thick, it is perfect for organizing drafts and ideas of the idea of ​​the material. It is easy to carry around with a clip that is caught in a pocket or a notebook. It can be turned in and out, with a protruding eraser.
Warning
* PS-P202 has 2 HB cores, PS-P200, P201 contains 2 B core.

Ulasan Produk

Tidak ada ulasan