KOKUYO Campus Junior Pencil 1.3 Mm

Sebelum PPN:
Rp31.900
Spesifikasi
Length (mm)139
Product TypeBody
Core Diameter (mm)1.3
Dimensions (mm)Outside bag size / 40 x 197
MaterialShaft: ABS, TPE, knock part: R-ABS
Shaft Diameter (mm)phi 9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is 1.3 mm of the core diameter close to the time of writing with a pencil, it is difficult for the core to break and can be written with pencil sense, it is a mechanical pencil for elementary school students. Since the cap of the knock part does not come off, it prevents accidental drinking. Since the soft grip shaft is adopted as the main body, it fits the finger.

Ulasan Produk

Tidak ada ulasan