KOKUYO Soft Name Tag (Itamen Clip) Safety Pin Clip Dual Type 25 X 50

Sebelum PPN:
Rp22.900
Spesifikasi
Card Size(mm)25 x 50
MaterialBody: Regenerated olefin resin, t 0.3 mm, clip molding part: elastomer, steel, R-ABS (base)
Paper QualityRegeneration material compounding ratio / main body: regenerated olefin-based resin 60%, clip forming part (base): R-ABS 100%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the nameplate body is a soft material of olefin resin, it does not hurt even when it hit the corner. It is also ideal for use in hospitals and nursing care facilities. Adopted an itamen clip with metal parts coated with elastomer resin. It is hard to hurt the clothing fabric, and the holding power is solid.

Ulasan Produk

Tidak ada ulasan