KOKUYO Electronic Checkwriter

Sebelum PPN:
Rp6.399.900
Spesifikasi
Warranty Period1 year
Maximum Printing Depth (mm)18 - 48
Outside Dimension/Depth (mm)230
Printing speed6 seconds
Number of Digits8
Outer Height (mm)95
PowerAC100V
Width (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an electronic type check writer that issues bills, receipts, checks. By entering the amount of money as a calculator, you can print automatically by simply pressing the issue button. * It does not correspond to copy paper.
Warning
* It does not correspond to copy paper.  * Printing start portion must be 17 mm or more from the left edge of the paper.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait