KOKUYO Telephone Stand

Sebelum PPN:
Rp2.399.900
Spesifikasi
Installation Dimensions (Width W x Depth D)(mm)Phone / 170 x 200 (minimum) to 240 (maximum)
TypeLift type
ColorLight gray
MaterialR-ABS
Top Plate Size (mm)Thickness 15 ~ 40 max., Bulge 36 or more, installable
Tray Usable Dimension (Width x Depth)(mm)170 x 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mobile phone stand that can adjust direction and angle. Mobile phone stand that can effectively utilize desk space. A lift type that holds in a high position except when in use. (Movable up and down, left and right). Since the clamp is an upper installation method that tightens the screw from the upper side, it is easy to install on the top board.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait