KOKUYO Stacking Tray A4 Length

Sebelum PPN:
Rp249.900 - Rp309.900
Spesifikasi
MaterialBody: R-PS-HI
Innerside Height (mm)60
Inside Dimension Depth (mm)327
Paper QualityRecycled material compounding ratio / main body: R - PS - HI 100%
Inside Dimension Width (mm)233
Outer Height (mm)68
Outside Dimension/Depth (mm)329
SizeA4, Vertical
Width (mm)249

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heading paper with clearer items at a glance. Tray for A4 size. You can put the paper as it is without collapsing it. It is a structure that can be easily stacked. Regenerated high impact polystyrene

Ulasan Produk

Tidak ada ulasan