KOKUYO Patch Stamp 3 Pack (Tambalan Lubang Kertas)

Sebelum PPN:
Rp349.900
Spesifikasi
Depth (mm)37
Material (Seal)PET(t0.05mm)
Width (mm)77
SealStandard size (transparent type)
Patch Size (Φmm)14.5, hole diameter: 6
Height (mm)98

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a convenient 3 pack of One Punched Stamp which can stick a punch hole reinforcing seal easily with a sense of stamp. It does not use unwanted paper, so there is no unnecessary garbage, it is easy and economical to replace. (Replacement seal sold separately). It is a transparent type seal that does not hide the characters under the reinforced seal.
Warning
* There is no drilling function in this product.

Ulasan Produk

Tidak ada ulasan