KOKUYO File Box S (Wide Type)

Sebelum PPN:
Rp129.900
Spesifikasi
Recycled Materials Utilization Rate (% )Cardboard (Recycled paper pulp blend ratio 86%)
SizeA4 - Vertical
Green Purchasing LawConform
MaterialCardboard (containing used paper pulp)
Across Back (mm)150
Depth (mm)264
Height (mm)312
Storage Width (mm)142

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is useful for organizing and storing thin files, documents, magazines etc on a desk or bookshelf. The inclusions are difficult for inclusion and can be used like a book end. It is wide for the back width and is ideal for organizing clipboards and envelopes with dividers. . It is made of strong and inexpensive corrugated cardboard, and assembly is also one touch.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait