KOKUYO Holder Case (K 2) 5 Mountain Index Holder Included

Sebelum PPN:
Rp48.900 - Rp67.900
Spesifikasi
Holder Dimensions (mm)232 x 310
MaterialR-PP
Maximum Storage Capacity (Sheets)About 30 (about 5 partitions each)
SizeA4
Dimensions (mm)238 x 328
Green Purchasing LawConform

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wide size PP case set with A4 size 5 mountain index. Ideal for classification of documents. The 5 mountain index is removable and can be used separately. You can secure the lid securely with a hook.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait