KOKUYO File Box A 4 With Horizontal Bottom Plate Connector

Sebelum PPN:
Rp179.900
Spesifikasi
Depth (mm)319
Height (mm)203
Across Back (mm)53
SizeA4 - Horizontal
ColorBlue
MaterialColor thick paperboard (using waste paper pulp)
Storage Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When unnecessary, it does not take up storage space because it can be compactly folded. Because the heading paper is attached to the front and back, it is excellent in searchability.

Ulasan Produk

Tidak ada ulasan