KOKUYO File Box A 4 Horizontal Partition Board With Bottom Plate

Sebelum PPN:
Rp229.900 - Rp269.900
Spesifikasi
Height (mm)203
MaterialColor thick paperboard (using waste paper pulp)
Storage Width (mm)80
Depth (mm)319
SizeA4 - Horizontal
Across Back (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When unnecessary, it does not take up storage space because it can be compactly folded.  . Because the heading paper is attached to the front and back, it is excellent in searchability.  . It has a convenient partition plate for organizing and sorting, and it also serves as a tilting prevention effect for documents.

Ulasan Produk

Tidak ada ulasan