KOKUYO Card Holder (Novita) Mini Type

Sebelum PPN:
Rp84.900
Spesifikasi
Height (mm)99
Width (mm)85
Pocket TypeVertical
MaterialCover / R-PP, pocket / PP
Across Back (mm)9 ~ 35 (external dimensions)
AccessoriesWith rubber band
Mount Amount (Sheets)30
Storable Sheet Number60 (maximum 120)
Storage Dimension (mm)Vertical 94 x Horizontal 58

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To those who want to carry point cards and business cards all the time. "Mini type" convenient to carry. . When it is less, it is slim, and when it is more, the back width changes according to the contents, so you can clean up clearly.  .You can put up to 4 cards (paper thickness 0.21 mm x 4) in one pocket.
Warning
* When the width of the back becomes wider, the width of the outer dimension becomes a little smaller.

Ulasan Produk

Tidak ada ulasan