KOKUYO Map Ordner Ring Slim Style Transparan (Map File / Map Binder)

Sebelum PPN:
Rp83.900 - Rp109.900
Spesifikasi
Height (mm)307
Number of Holes2
Usage[Open] Simply open the ring with the ring lightly with one hand. [Close] Close the lower ring, the upper ring also closes.
Hole Intervals (mm)80
Green Purchasing LawConform
MaterialR-PP
SizeA4 Vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cover is transparent type.  . I will not take up space with a slim back width.  . It is opened with one touch, and adopts a universal design binding tool which closes the lower ring at the same time by closing the lower ring at the same time.  . Since the binding tool is engaged firmly, there is no worry that the document will fall out.

Ulasan Produk

Tidak ada ulasan