KOKUYO Map Ordner Ring Slim B5 (Map File / Map Binder)

Sebelum PPN:
Rp129.900
Spesifikasi
Number of Holes2
Width (mm)213
Across Back (mm)21
Storable Sheet Number100
SizeB5 Vertical
Filing Thickness (mm)10
Height (mm)267
Hole Intervals (mm)80
MaterialPP

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can open and close easily by pinching lightly on the inside. . As soon as you close the ring it locks and prevents the document from falling out. . Bind binding tool is D type ring shape, and document reading is smooth. . This product can separate the cover and the binding tool with "rivet removing machine" (F - RVT 1).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait