KOKUYO Map Ordner Ring Slim Style (Map File / Map Binder)

Sebelum PPN:
Rp90.900 - Rp119.900
Spesifikasi
Usage[Open] Simply open the ring with the ring lightly with one hand. [Close] Close the lower ring, the upper ring also closes.
Material (Binding Tool)steel
Height (mm)307
Number of Holes2
Green Purchasing LawConform
Hole Intervals (mm)80
MaterialR-PP
SizeA4 Vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the binding tool is engaged firmly, there is no worry that the document will fall out.  .Compared with conventional products, the width of the back has become slim. The number of storage is the same as before.  .Since the ring has a vertically elongated ring shape, even if the amount of documents is large, it can be flipped smoothly.

Ulasan Produk

Tidak ada ulasan