KOKUYO Map Ordner Ring Slim Style (Map File / Map Binder)

Sebelum PPN:
Rp77.900 - Rp159.900
Spesifikasi
Across Back (mm)27
Number of Holes2
Storable Sheet Number180
Green Purchasing LawConform
Height (mm)307
Hole Intervals (mm)80
MaterialR-PP
Material (Binding Tool)steel
Ring inner diameter (mm)22
SizeA4 Vertical
Usage[Open] Simply open the ring with the ring lightly with one hand. [Close] Close the lower ring, the upper ring also closes.
Width (mm)243

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compared to conventional products, the number of accommodated ten has been increased and the back width became slim. It is opened with one touch, and adopts a universal design binding tool which closes the lower ring at the same time by closing the lower ring at the same time.Since the binding tool is engaged firmly, there is no worry that the document will fall out.

Ulasan Produk

Tidak ada ulasan