KOKUYO Map Ordner Lock 2 Ring Single Lever (Map File / Map Binder)

Sebelum PPN:
Rp319.900 - Rp339.900
Spesifikasi
Hole Intervals (mm)80
Core MaterialUsed pulp blending ratio 100%
AccessoriesColor partition card (5 mountains) x 1 pair
ColorBlue
Cover MaterialPP film pasting
Green Purchasing LawConform
Height (mm)307
Material (Binding Tool)steel
Number of Holes2
SizeA4 Vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adoption of a binding tool with a lock mechanism prevents the document from falling out. Kokuyo's unique new mechanism allows easy opening and closing with one hand. A protector for protecting the cover is set. This product can separate the cover and the binding tool with "rivet removing machine" (F-RVT 1)

Ulasan Produk

Tidak ada ulasan