KOKUYO Map Ordner Ring D Tipe S (Map File / Map Binder)

Sebelum PPN:
Rp129.900 - Rp149.900
Spesifikasi
Green Purchasing LawConform
Material (Binding Tool)steel
Hole Intervals (mm)80
MaterialR-PP
Number of Holes2
StandardGreen Purchasing Law Conformity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopted universal design binding tool that opens with one touch. . Since the right side of the ring is a vertical D-type ring type binding tool, the end face of the bound document is clean. The document opens horizontally and it is suitable for viewing.  .With a finger hole for easy removal from the shelf.

Ulasan Produk

Tidak ada ulasan