KOKUYO Map Ordner Pipa Panjang 2 Lubang (Map File / Map Binder)

Sebelum PPN:
Rp309.900 - Rp389.900
Spesifikasi
ColorBlue
Core MaterialUsed pulp blending ratio 100%
SizeA4 Vertical
External Dimensions (Width x Height) (mm)241 x 307
Cover MaterialPP film pasting
Green Purchasing LawConform
Hole Intervals (mm)80
Material (Binding Tool)steel
Number of Holes2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Binding legs are hollow-out type, so you can easily pull out only the documents you want without removing other documents.  .Because it is the binding tool of the same length as the document to be bound, the durability is outstanding.

Ulasan Produk

Tidak ada ulasan