KOKUYO Map Ordner Pipa R Tipe S (Map File / Map Binder)

Sebelum PPN:
Rp369.900 - Rp449.900
Spesifikasi
Core MaterialUsed pulp blending ratio 100%
AccessoriesColor partition card (5 mountains) x 1 pair
ColorBlue
Cover MaterialPP film pasting
External Dimensions (Width x Height) (mm)250 x 307
Hole Intervals (mm)80
Material (Binding Tool)steel
Number of Holes2
SizeA4 Vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It adopts the arch type binding tool which further devised the binding tool, it opens to the flat even if it files a lot, you can browse and fill in documents and materials until the end. There are indexes that can write the necessary items of 4 items on the back side of the cover. Four color substitute heading with paper that can be categorized by color.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait