KOKUYO Map Ordner Pipa Ecotyne R Tipe A4 Vertikal (Map File / Map Binder)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp169.900 - Rp249.900
Spesifikasi
Number of Holes2
External Dimensions (Width x Height) (mm)246 x 307
TypeTube file double open
AccessoriesIndex x 1 sheet, color dividing card (5 mountains) x 1 pair
Core MaterialUsed pulp blending ratio 100%
Cover MaterialPP film pasting
Green Purchasing LawConform
Hole Intervals (mm)80
Material (Binding Tool)steel
Opening /ClosingDouble room
SizeA4 Vertical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a recycled tube file that thinks "reuse" from "discard". . Since the binder is double-open, you can insert and remove documents from either side, so you can file new information from one side and discard old information from the other side in order. To organize general documents, technical documents, internal regulations etc.

Ulasan Produk