KOKUYO Binder Note Color Palette (Map File)

Sebelum PPN:
Rp339.900 - Rp419.900
Spesifikasi
Maximum Storage Capacity (Sheets)100
Across Back (mm)27
External Form Dimensions (Width x Height)(mm)244 x 311
Cover SpecificationCloth sticking
Accessories20 inner pages, index, 5 laminated headlines
Cover Materialcloth
Number of Holes30
SizeA4 Vertical
TypeMulti-hole ring file

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The cover uses a glossy polyester material. It is a basic color lineup with standard. It is reasonably affordable with medium coverage on the cloth sticker cover.
Warning
* Maximum number of containers displayed is the loose-leaf value (75s / m 2 , 0.10 mm) when used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait