KOKUYO Map Kertas Flat PP Resin Baffle (Map File)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp44.900 - Rp129.900
Spesifikasi
Recycled Materials Utilization Rate (% )Front cover: foam R-PP 40%, binding holder holding plate, sliding piece: R-PS 100%
MaterialBinding tool material / holding plate, sliding piece: R-PS
Across Back (mm)20
Capacity150 sheets
Cover MaterialFoamed R-PP
Filing Thickness (mm)15
Green Purchasing LawConform
Hole Intervals (mm)80
Number of Holes2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is light and durable. . Since it is made of PP, it can repel water and wipe off dirt.  .Binding hole spacing / 80 mm pitch.  . Cover / foamed PP sheet.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk