KOKUYO Map Dokumen Ex (Map File)

Sebelum PPN:
Rp119.900
Spesifikasi
SizeA4-S
Filing Thickness (mm)12
Green Purchasing LawConform
External Form Dimensions (Width x Height)(mm)229 x 307
TypeVertical type
Across Back (mm)21
Hole Intervals (mm)80
MaterialCover / R-PP
Number of Holes2
Storage Number of Sheets120 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
New letter binding tool with improved operability, retention ability and gun . Slide piece is a file that fits your hands and is easy to operate. . Binding feet and rails are securely engaged with nails so it prevents document displacement and is strong holding power.

Ulasan Produk

Tidak ada ulasan