KOKUYO Map Dokumen Gabbat High Grade (Map File)

Sebelum PPN:
Rp93.900
Spesifikasi
External Dimensions (Width x Height) (mm)220 x 303
Storage Number of SheetsUp to 1000
SizeA4 Vertical
Number of Holes2 holes
TypeVertical type
Across Back (mm)14 to 114
ColorBlue
Green Purchasing LawConform
Hole Intervals (mm)80
MaterialColor paperboard (overlapping two sheets, containing used paper pulp)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instead of passing traditional poly foot through a hole, adopt a new design binding tool that can be put in and out from the side. Easy and easy insertion and removal of documents. . You can accommodate documents up to 10 cm wide (about 1000 sheets). . The cover has been subjected to full-text emboss processing, and it looks like there is a high-class feeling.  .Adjusting the back width according to the document volume helps to improve the storage space efficiency. . It is a binding tool for universal design.

Ulasan Produk

Tidak ada ulasan