KOKUYO Sticky Nip B (Cross Paste, Color) A 4 Long Side Stitch

Sebelum PPN:
Rp119.900
Spesifikasi
Length (mm)235
Width (mm)322
MaterialCross-sticking (core material: waste paper pulp blending)
Paper QualityRecycled material compounding ratio / Core material: Recycled pulp blending ratio 100%, Eco Mark lower row indication: Used pulp blending ratio 91%
SizeA4-S

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
I added a slip stop cover to the clip. Fix the paper firmly. Added convenient penholder to clip part. I got a pen to be caught as well. It corresponds also to the thick axis. (This corresponds to a pen with a shaft diameter of 7.5 to 11 mm). A rigid cross-pasted board has clip of rusty PP copper plate and angular gold. Binding and coverings can be discarded separately

Ulasan Produk

Tidak ada ulasan