KOKUYO Map Pengikat Kertas A4 Vertikal (Map File)

Sebelum PPN:
Rp63.900
Spesifikasi
Outside Width Dimension (mm)227
SizeA4-S
Storage Dimension (mm)10 mm (about 100 PPC paper sheets)
MaterialCover / R-PP
Number of Holes2
Across Back (mm)5 to 17
Binding Specification80 mm pitch
Height (mm)305

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is excellent in browsability. (Facing 180 degrees). It is a space-saving design that changes the back width depending on the document volume. Just by inserting the binding leg into the stopper, you can easily grip it. The cover is transparent on one side and the first document is the cover title. Binding hole spacing / 80 mm pitch.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.  * Please dry paper and copy paper such as photosensitive paper and printed matter, please insert.Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan