KOKUYO Map L Tipe Strong Gusseted A4

Sebelum PPN:
Rp29.900
Spesifikasi
MaterialCover / R-PP
Length (mm)307
Paper QualityRecycled material ratio / cover: R-PP 40%
Maximum Width (mm)10
Width (mm)220
SizeA4
Thickness (µm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable thick material is used, it is convenient for storing and storing important documents. If used in conjunction with a clear holder stand, documents can be organized more efficiently. It is gore attachment that can hold a lot of documents firmly. It is a product conforming to the Green Purchasing Law using regenerated PP.
Warning
* Please dry paper and copy paper such as photosensitive paper and printed matter, please insert. Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan