KOKUYO Map Kliping Warna A4 (Map File)

Sebelum PPN:
Rp32.900
Spesifikasi
Paper QualityRecycled material compounding ratio / cover: R-PET 80%
Across Back (mm)6.4
MaterialCover / R-PET, Rail / PS
SizeA4-S
Storable Sheet NumberAbout 20
Length (mm)307
Thickness (µm)180
Width (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
R-PET use, the table is transparent, the back is color transparent type of color. Since curl due to printing ink does not occur, it is best for presentation materials. Since the back rail uses transparent PET resin, you can check the document up to the edge. Size / 307 X 220 X (6.5) mm () in the size represents the back width.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.  * Please dry paper and copy paper such as photosensitive paper and printed matter, please insert.Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan