KOKUYO Map Dokumen 2 Kantong PP A4

Sebelum PPN:
Rp36.900
Spesifikasi
Length (mm)307
Width (mm)222+222
Paper QualityRecycled material compounding ratio / R - PP 10%
MaterialR-PP
SizeA4(A3)
Thickness (µm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be stapled by classifying documents into two types, and it is convenient to carry. It is also useful as a submission file with a business card slit. It is possible to accommodate documents of A3 size in a spread.
Warning
* Please dry paper and copy paper such as photosensitive paper and printed matter, please insert. Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan