KOKUYO Map Dokumen Filing Holder 2 Gusset

Sebelum PPN:
Rp159.900
Spesifikasi
SizeA4
Maximum Width (mm)10
Length (mm)303
Paper QualityRecycled material ratio / cover: R-PP 50%
MaterialCover / R-PP
Number of Holes2
Thickness (µm)140
Width (mm)230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A two-hole type that can be directly inserted into a tube file or an AZ file. It uses a thin PP sheet that is convenient for searching without bulky. It is a product conforming to the Green Purchasing Law, using recycled resin for the main body.
Warning
* Please dry paper and copy paper such as photosensitive paper and printed matter, please insert. Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan