KOKUYO Map L PP B4 2 Lubang

Sebelum PPN:
Rp38.900
Spesifikasi
Width (mm)268
Length (mm)374
MaterialR-PP
SizeB4
ColorTransparent
Number of Holes2
Thickness (µm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has 2 holes that can be attached to ring files and pipe type files. Heading sticker included.
Warning
* Please dry paper and copy paper such as photosensitive paper and printed matter, please insert. Depending on the printed matter, waving may occur on the sheet, causing a chemical change in some cases.

Ulasan Produk

Tidak ada ulasan