KOKUYO Map Dokumen Gabbat B6 Horizontal (Map File)

Sebelum PPN:
Rp69.900
Spesifikasi
Green Purchasing LawConform
MaterialCover / color paperboard (2 piles layered, used paper pulp)
Outside Width Dimension (mm)192
Across Back (mm)13 to 113
SizeB6-E
Number of Holes2
Binding Specification80 mm pitch
Height (mm)136
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (2 piles layered, recycled pulp blending ratio 71%)
Storable Sheet Number1000
Storage Dimension (mm)1 to 100
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The back width increases to 10CM according to the document amount. Cover / color board. Binding hole spacing / 80 mm pitch. The binding tool can be set with one touch operation, free can be done easily.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan