KOKUYO Map Dokumen Gabbat A4 Horizontal (Map File)

Sebelum PPN:
Rp85.900
Spesifikasi
Across Back (mm)13 to 113
SizeA4-E
MaterialCover / color paperboard (2 piles layered, used paper pulp)
Storable Sheet Number1000
Height (mm)216
Binding Specification80 mm pitch
Green Purchasing LawConform
Number of Holes2
Outside Width Dimension (mm)307
Paper QualityRecycled material compounding ratio / Cover paper: color paperboard (2 piles layered, recycled pulp blending ratio 71%)
Storage Dimension (mm)1 to 100
TypeLandscape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The back width increases to 10CM according to the document amount. Cover / color board. Binding hole spacing / 80 mm pitch. The binding tool can be set with one touch operation, free can be done easily.
Warning
* The number of files stored is calculated using 10 sheets per 1 mm of storage size using PPC paper 64 g / m 2 .Therefore, depending on the type of paper, it may not always be as calculated, so please use it as a rough standard.

Ulasan Produk

Tidak ada ulasan